Menu Search
NVENT HOFFMAN #AS100LG

Hol-Sealers™ Hole Seal; Steel; Conduit, 1 in.; Light Gray

SKU # 78351015576
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Light Gray
Hole Type: Conduit, 1 in.
Hole ID: 1.38 in. (35mm)
Plug Type: Hole Seal
Material: Steel