Menu Search
NVENT HOFFMAN #ASPBLG

Hol-Sealers™ Hole Seal; Steel; Pushbutton, 30.5mm; Light Gray

SKU # 78351015582
View more versions of this product
Hole Type: Pushbutton, 30.5mm
Finish: Light Gray
Hole ID: 1.25 in. (32mm)
Plug Type: Hole Seal
Material: Steel