Menu Search
NVENT HOFFMAN #AS056FB

Hol-Sealers™ Hole Seal; Steel; Micro; Ford Brown

SKU # 78351015644
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hole Type: Micro
Finish: Ford Brown
Hole ID: 0.56 in. (14mm)
Plug Type: Hole Seal
Material: Steel