Menu Search
NVENT HOFFMAN #ASPBG

Hol-Sealers™ Hole Seal; Steel; Pushbutton, 22.5mm; ANSI 61 Gray

SKU # 78351059690
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: ANSI 61 Gray
Hole Type: Pushbutton, 22.5mm
Hole ID: 0.88 in. (22mm)
Plug Type: Hole Seal
Material: Steel