Menu Search
HAMMOND MANUFACTURING #1418BCS

Center Panel Support, Steel, 90 in. H, Free Standing Enclosure, White

SKU # 62398080130 Manufacturer Series: 1418
RoHS Compliant
Type: Panel Support
Application: For Single or Dual Access Double Door Enclosures
Contents: Mounting Hardware
Enclosure Type: Free Standing
Enclosure Size: 90.00 in. H
Material: Steel

Additional Info: Finish: White