Menu Search
HAMMOND MANUFACTURING #HMEPRS1600

Inner Panel Rear Support, 57.08 in. L x 1.62 in. W

SKU # 62398060217 Manufacturer Series: HMEP
RoHS Compliant
Type: Inner Panel Rear Support
Contents: (2) HME Stiffener Channel, (4) HME Stiffener Bracket and (4) 3/8-16 Screws
Size: 57.08 in. L x 1.62 in. W
Material: Mild Steel Channel