Menu Search
HAMMOND MANUFACTURING #HMEPRS1800

Inner Panel Rear Support, 64.95 in. L x 1.62 in. W

SKU # 62398060218 Manufacturer Series: HMEP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inner Panel Rear Support
Contents: (2) HME Stiffener Channel, (4) HME Stiffener Bracket and (4) 3/8-16 Screws
Size: 64.95 in. L x 1.62 in. W
Material: Mild Steel Channel