Menu Search
HAMMOND MANUFACTURING #HMEPRS800

Inner Panel Rear Support, Mild Steel, RAL 7035 Light Gray

SKU # 62398060214 Manufacturer Series: HMEP
RoHS Compliant
Type: Panel Support
Application: Inner Panel
Contents: (4) HME Stiffener Brackets, (2) HME Stiffener Channel, (4) 3/8-16 Screws
Material: Mild Steel

Enclosure Interior Panel Mounting Kits: Type - Panel Support; Application - Inner Panel; Contents - (4) HME Stiffener Brackets, (2) HME Stiffener Channel, (4) 3/8-16 Screws; Material - Mild Steel; Additional Information - Finish: RAL7035 Light Gray; Manufacturer Series - HMEP

Additional Info: Finish: RAL7035 Light Gray