Menu Search
HAMMOND MANUFACTURING #C3RHCLOPK2

Panel Mounting Kit, Steel, 30 x 24 in. Maximum, HCLO Type 3R Enclosure

SKU # 62398036804 Manufacturer Series: C3R HCLO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Mounting Kit
Enclosure Type: HCLO Type 3R
Enclosure Size: 30.00 x 24.00 in. Maximum
Material: Steel

Enclosure Interior Panel Mounting Kits: Type - Panel Mounting Kit; Enclosure Type - HCLO Type 3R; Enclosure Size - 30.00 x 24.00 in. Maximum; Material - Steel; Manufacturer Series - C3R HCLO