Menu Search
HAMMOND MANUFACTURING #SPB1

Swing Out Panel Kit, 8 x 6 in. Minimum, 16 x 12 in. Maximum

SKU # 62398006993 Manufacturer Series: SPB
RoHS Compliant
Type: Swing Out Panel Kit
Application: Provides Access to Panel Front
Contents: Brackets and Hinges
Enclosure Type: 1414 Series, EJ Series, C3R-HCLO Series
Enclosure Size: 8.00 x 6.00 in. Minimum, 16.00 x 12.00 in. Maximum

Additional Info: Style 1