Menu Search
NVENT HOFFMAN #APE100

Panel Extender Kit Male-Female Threaded Extenders (4)

SKU # 78351036680
Type: Panel Extender Kit
Application: Raise Panel Surface
Contents: Male-Female Threaded Extenders (4)
Size: 1 in. Length, #10 Female Thread
Enclosure Type: Fiberglass 4X
Material: Steel, Zinc-plated

Enclosure Interior Panel Mounting Kits: Type - Panel Extender Kit; Application - Raise Panel Surface; Contents - Male-Female Threaded Extenders (4); Size - 1.00 in Length, #10 Female Thread; Enclosure Type - Fiberglass 4X; Material - Steel, Zinc Plated; Additional Information - Extenders attach to threaded internal pads.

Additional Info: Extenders attach to threaded internal pads.