Menu Search
NVENT HOFFMAN #Q4030EXTI

Q-Line Ring, 15.74 Height x 11.81 Width in. Enclosure

SKU # 78351014779
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extension Rings
Application: Provide Additional 50mm to Enclosure Depth
Enclosure Type: QLINE Series
Enclosure Size: 15.74 H x 11.81 W in.
Material: Polycarbonate