Menu Search
ELECTRON METAL #BPSFDS-190100-BK

Blanking Panel, Steel, 16 Gauge, Black, 19.00 in. H x 1.75 in. W Panel

SKU # 69982810459 Manufacturer Series: 4000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Panel
Material: Steel, 16 Gauge
Color: Black
Panel Height: 19.00 in.
Panel Width: 1.75 in.

Interior Panels: Type - Blanking Panel; Material - Steel, 16 Gauge; Color - Black; Panel Height - 19.00 in.; Panel Width - 1.75 in.; Manufacturer Series - 4000