Menu Search
HAMMOND MANUFACTURING #14R1311

Back Panel, Enclosure; Steel; White; WxH: 10.88 x 12.75 in.

SKU # 62398034100
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Finish: Baked Enamel
Color: White
Panel Height: 12.75
Panel Width: 10.88
Enclosure Type: 1414/PJ Series