Menu Search
HAMMOND MANUFACTURING #EP1616

Eclipse Inner Panel, Enclosure; Steel; HxW: 14.2 x 14.2 in.

SKU # 62398091463 Manufacturer Series: EP
RoHS Compliant
View more versions of this product
Panel Width: 14.2 in.
Panel Height: 14.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White