Menu Search
HAMMOND MANUFACTURING #EP4230

Eclipse Inner Panel, Enclosure; Steel; HxW: 40.2 x 28.2 in.

SKU # 62398001512 Manufacturer Series: EP
RoHS Compliant
View more versions of this product
Panel Width: 28.2 in.
Panel Height: 40.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White