Menu Search
HAMMOND MANUFACTURING #14R1109

Back Panel, Enclosure; Steel; White; WxH: 8.88 x 10.75 in.

SKU # 62398034070
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Finish: Baked Enamel
Color: White
Panel Height: 10.75
Panel Width: 8.88
Enclosure Type: 1414/PJ Series