Menu Search
HAMMOND MANUFACTURING #P2068

Back Panel, Enclosure; Steel; White; WxH: 14.44 x 18.44 in.

SKU # 62398095244
RoHS Compliant
View more versions of this product
Panel Height: 18.44
Panel Width: 14.44
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Finish: Baked Enamel
Color: White
Enclosure Type: PJ Series