You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #BKWM4212

Barrier Kit, 1.00 in. L x 40.00 in. H x 11.25 in. W

SKU # 62398062039 Manufacturer Series: BKWM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Barrier Kit
Material: Steel
Color: White
Panel Height: 40 in.
Panel Width: 11.25 in.
Enclosure Type: HN4WM Series, NEMA 4