Menu Search
HAMMOND MANUFACTURING #HMEP146

Base Inner Panel, 51.02 in. H x 19.65 in. W

SKU # 62398005037 Manufacturer Series: HMEP
RoHS Compliant
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 51.02 in.
Panel Width: 19.65 in.
Enclosure Type: NEMA 12