You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #HMEP166

Base Inner Panel, 51.02 in. H x 19.65 in. W

SKU # 62398005041 Manufacturer Series: HMEP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 51.02 in.
Panel Width: 19.65 in.
Enclosure Type: NEMA 12