Menu Search
HAMMOND MANUFACTURING #HMEP186

Base Inner Panel, 58.90 in. H x 19.65 in. W

SKU # 62398005044 Manufacturer Series: HMEP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 58.9 in.
Panel Width: 19.65 in.
Enclosure Type: NEMA 12