Menu Search
HAMMOND MANUFACTURING #HMEP2018

Base Inner Panel, 74.65 in. H x 66.89 in. W

SKU # 62398005056 Manufacturer Series: HMEP
RoHS Compliant
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 74.65 in.
Panel Width: 66.89 in.
Enclosure Type: NEMA 12