Menu Search
HAMMOND MANUFACTURING #HMEP2210

Base Inner Panel, 82.52 in. H x 35.39 in. W

SKU # 62398005060 Manufacturer Series: HMEP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 82.52 in.
Panel Width: 35.39 in.
Enclosure Type: NEMA 12