You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #HMEP2212

Base Inner Panel, 82.52 in. H x 43.27 in. W

SKU # 62398005061 Manufacturer Series: HMEP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 82.52 in.
Panel Width: 43.27 in.
Enclosure Type: NEMA 12