Menu Search
HAMMOND MANUFACTURING #HMEPB18

Bridge Panel, 65.00 in. H x 3.75 in. W, Galvanized

SKU # 62398005181 Manufacturer Series: HMEBP
RoHS Compliant
Type: Bridge Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 65 in.
Panel Width: 3.75 in.
Enclosure Type: NEMA 12