Menu Search
HAMMOND MANUFACTURING #EP2420

Eclipse Inner Panel, Enclosure; Steel; HxW: 22.2 x 18.2 in.

SKU # 62398091469 Manufacturer Series: EP
RoHS Compliant
View more versions of this product
Panel Width: 18.2 in.
Panel Height: 22.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White