Menu Search
HAMMOND MANUFACTURING #1455CAL-10

Enclosure End Panel, 0.06 in. H x 0.90 in. W, Clear

SKU # 62398080738 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure End Panel
Material: Aluminum
Finish: Anodized
Color: Clear
Panel Height: 0.06 in.
Panel Width: 0.90 in.
Enclosure Type: 1455C Series