Menu Search
HAMMOND MANUFACTURING #1598PLB-AL

Enclosure End Panel, 1.97 in. H x 5.31 in. W

SKU # 62398040369
RoHS Compliant
Type: Enclosure End Panel
Material: Aluminum
Color: Natural
Panel Height: 1.97 in.
Panel Width: 5.31 in.
Enclosure Type: 1598 Series