Menu Search
HAMMOND MANUFACTURING #1598PLCBK

Enclosure End Panel, 2.05 in. H x 6.10 in. W, Black

SKU # 62398056897
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure End Panel
Material: ABS Plastic
Color: Black
Panel Height: 2.05 in.
Panel Width: 6.10 in.
Enclosure Type: 1598 Series