Menu Search
HAMMOND MANUFACTURING #1455QALBU-10

Enclosure End Panel, 4.91 in. L x 0.06 in. H x 2.00 in. W

SKU # 62398010194 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure End Panel
Material: Aluminum
Finish: Anodized
Color: Blue
Panel Height: 0.06 in.
Panel Width: 2 in.
Enclosure Type: 1455Q Series