You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1455RALBU-10

Enclosure End Panel, 6.50 in. L x 0.06 in. H x 1.19 in. W

SKU # 62398010195 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure End Panel
Material: Aluminum
Finish: Anodized
Color: Blue
Panel Height: 0.06 in.
Panel Width: 1.19 in.
Enclosure Type: 1455R Series