Menu Search
HAMMOND MANUFACTURING #1455TAL-10

Enclosure End Panel, 6.50 in. L x 0.06 in. H x 2.01 in. W

SKU # 62398051500 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure End Panel
Material: Aluminum
Finish: Anodized
Color: Clear
Panel Height: 0.06 in.
Panel Width: 2.01 in.
Enclosure Type: 1455T Series