Menu Search
HAMMOND MANUFACTURING #18G1313

Enclosure Inner Panel, 13 in. H x 13 in. W, 12 Gauge Steel

SKU # 62398005404 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 13 in.
Panel Width: 13 in.
Enclosure Type: 1418, 1447, PJW and PHW Series