Menu Search
HAMMOND MANUFACTURING #18A1309

Enclosure Inner Panel, 13 in. H x 9 in. W, Aluminum Alloy

SKU # 62398005433 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Aluminum Alloy
Panel Height: 13 in.
Panel Width: 9 in.
Enclosure Type: 1418, 1447, PJW and PHW Series