You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #14R1513SS

Enclosure Inner Panel, 14.75 in. H x 12.88 in. W

SKU # 62398014939 Manufacturer Series: 14R-SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 14 Gauge 304 Stainless Steel
Finish: Brushed
Panel Height: 14.75 in.
Panel Width: 12.88 in.
Enclosure Type: 1414, EJ, HJ and PJ Series