Menu Search
HAMMOND MANUFACTURING #1590ZGRP253PL

Enclosure Inner Panel, 15.28 in. H x 15.08 in. W

SKU # 62398040165
RoHS Compliant
Type: Enclosure Inner Panel
Material: Steel
Panel Height: 15.28 in.
Panel Width: 15.08 in.
Enclosure Type: 1590ZGRP Series, NEMA 4, 4X