Menu Search
HAMMOND MANUFACTURING #18P1717S16

Enclosure Inner Panel, 17 in. H x 17 in. W

SKU # 62398014943 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: 12 Gauge 316 Stainless Steel
Finish: Brushed
Panel Height: 17 in.
Panel Width: 17 in.
Enclosure Type: 1418, 1447, PJW and PHW Series