Menu Search
HAMMOND MANUFACTURING #18P1709

Enclosure Inner Panel, 17 in. H x 9 in. W, 12 Gauge Steel

SKU # 62398036000 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 12 Gauge Steel
Color: White
Panel Height: 17 in.
Panel Width: 9 in.
Enclosure Type: 1418, 1447, PJW and PHW Series