Menu Search
HAMMOND MANUFACTURING #60AWHW

Enclosure Inner Panel, 24.88 in. H x 44.00 in. W

SKU # 62398080126
RoHS Compliant
Type: Enclosure Inner Panel
Material: 10 Gauge Steel
Color: White
Panel Height: 24.88 in.
Panel Width: 44 in.
Enclosure Type: 1418FS and HN4FS Series