Menu Search
HAMMOND MANUFACTURING #72YHWG

Enclosure Inner Panel, 30.87 in. H x 32.00 in. W

SKU # 62398005372
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 10/12 Gauge Steel
Color: White
Panel Height: 30.87 in.
Panel Width: 32 in.
Enclosure Type: 1418FS and HN4FS Series