Menu Search
HAMMOND MANUFACTURING #18G3327

Enclosure Inner Panel, 33 in. H x 27 in. W, 12 Gauge Steel

SKU # 62398005419 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 33.00 in.
Panel Width: 27.00 in.
Enclosure Type: 1418, 1447, PJW and PHW Series