Menu Search
HAMMOND MANUFACTURING #EPG3660

Eclipse Inner Panel, Enclosure; Steel; Galvanized; HxW: 34.2 x 58.2 in.

SKU # 62398018158 Manufacturer Series: EP
RoHS Compliant
View more versions of this product
Panel Width: 58.2 in.
Panel Height: 34.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Color: White