Menu Search
HAMMOND MANUFACTURING #18G3927

Enclosure Inner Panel, 39 in. H x 27 in. W, 12 Gauge Steel

SKU # 62398005422 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 39 in.
Panel Width: 27 in.
Enclosure Type: 1418, 1447, PJW and PHW Series