Menu Search
HAMMOND MANUFACTURING #18A4533

Enclosure Inner Panel, 45 in. H x 33 in. W, Aluminum Alloy

SKU # 62398005456 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Aluminum Alloy
Panel Height: 45 in.
Panel Width: 33 in.
Enclosure Type: 1418, 1447, PJW and PHW Series