Menu Search
HAMMOND MANUFACTURING #18P4533S16

Enclosure Inner Panel, 45 in. H x 33 in. W

SKU # 62398014955 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 12 Gauge 316 Stainless Steel
Finish: Brushed
Panel Height: 45 in.
Panel Width: 33 in.
Enclosure Type: 1418, 1447, PJW and PHW Series