You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #18P4545

Enclosure Inner Panel, 45 in. H x 45 in. W, 14 Gauge Steel

SKU # 62398035892 Manufacturer Series: 18P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: 14 Gauge Steel
Finish: Galvanized
Panel Height: 45 in.
Panel Width: 45 in.
Enclosure Type: HCT Series, NEMA 3R