Menu Search
HAMMOND MANUFACTURING #HSIP168

Enclosure Inner Panel, 52.87 in. H x 26.57 in. W

SKU # 62398041361 Manufacturer Series: HMESIP
RoHS Compliant
Type: Enclosure Side Mounting Inner Panel
Material: 14 Gauge Steel
Finish: Galvanized, Unpainted
Panel Height: 52.87 in.
Panel Width: 26.57 in.
Enclosure Type: HME Series