Menu Search
HAMMOND MANUFACTURING #18P5733

Enclosure Inner Panel, 57 in. H x 33 in. W, 12 Gauge Steel

SKU # 62398036200 Manufacturer Series: 18P
RoHS Compliant
Type: Enclosure Inner Panel
Material: 12 Gauge Steel
Color: White
Panel Height: 57 in.
Panel Width: 33 in.
Enclosure Type: 1418, 1447, PJW and PHW Series