Menu Search
HAMMOND MANUFACTURING #14PVC0705

Enclosure Inner Panel, 6.75 in. H x 4.88 in. W, PVC

SKU # 62398077053 Manufacturer Series: PCJP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: PVC
Color: Dark Gray
Panel Height: 6.75 in.
Panel Width: 4.88 in.
Enclosure Type: PCJ Series